missing translation for 'onlineSavingsMsg'
Learn More

Edwards Fittings for BOC High Vacuum Pumps: Blank Flange

Product Code. 12080293
Change view
Click to view available options
Type:
NW25 Nozzle
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
12080293 NW25 Nozzle Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12080293 Supplier Edwards Supplier No. C10514645
In Stock
Add to basket
Edge
Add to basket

For use with BOC high vacuum pumps

  • Made of aluminum
  • Aluminum is ideal for achieving dependable cost-effective performance down to 10-7mbar

Specifications

Diameter (English) Inside 2/10 in.
Diameter (English) Outside 2/5 in.
Diameter (Metric) Outside 12 mm
Diameter (Metric) Inside 7 mm
For Use With BOC high vacuum pump
Material Aluminum
Overall Length (English) 1.57 in.
Overall Length (Metric) 4 cm
Type NW25 Nozzle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.