missing translation for 'onlineSavingsMsg'
Learn More

Edwards High Vacuum Aluminum Cross Piece

Product Code. 12975254
Change view
Click to view available options
Size:
100 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12975254 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12975254 Supplier Edwards Supplier No. C10514412
  • ONLINE EXCLUSIVE PRICE
    88.60 €
    72.30 € / Pack of 1
    Save 16.30 €
    18% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

For Use With (Application) Designed to be leak-tight in vacuum applications
Material Aluminum
Size 100 mm
Type Cross Piece
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.