missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Eight-Channel Pump Head

Product Code. 12447430 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
28.5 mL/min.
32.5 mL/min.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
12447430 28.5 mL/min. Each
12437430 32.5 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12447430 Supplier Masterflex™ Supplier No. 0762310
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose the six-roller head for greater flow rates or the eight-roller head for virtually pulse-less flow

  • Order optional mini-cartridges with adjustable occlusion to vary pressure each channel
  • Easily remove or insert mini-cartridges without disturbing other channels
  • Max pressure of 1.5 bar is achieved with pressure-lever cassettes only
  • Click-n-go cassettes offer a max pressure of 1.0 bar.

Specifications

Description Eight-channel extension Pump Head with 8 rollers
Flow Rate 28.5 mL/min.
Includes eight Click’n’go™ minicartridges.
No. of Channels 8
No. of Rollers 8
Speed 100 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.