missing translation for 'onlineSavingsMsg'
Learn More

Sonic Materials Eight-element probe

Product Code. 11763599
Change view
Click to view available options
Material:
Aluminum
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
11763599 Aluminum Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11763599 Supplier Sonic Materials Supplier No. 6300586
  • ONLINE EXCLUSIVE PRICE
    1720.96 €
    1538.90 € / Pack of 1
    Save 182.06 €
    10% Off
 Restricted Item
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rich, robust, high throughput, multi-element, probes that increase productivity and minimize repetitive tasks by processing identically numerous samples simultaneously

  • High throughput multi-element probes increase productivity and minimizes repetitive tasks by processing identically numerous samples simultaneously
  • They screw into the converter in place of the standard 1 ⁄2 in. (13 mm) probe, and can be used either manually or with automated systems.
  • The energy delivered by each tip is uniform within 2%
  • With the four, eight, and twenty four-element probes, the spacing between the tips (center to center) is 22⁄32 in. (18 mm) and the length of the special microtips is 57⁄16 in. (139 mm)

Specifications

Product Type 8-element Probe
Material Aluminum
Includes Aluminum Coupler and 8 x 3 mm Special Microtips
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.