missing translation for 'onlineSavingsMsg'
Learn More

BICASA Electric MECC Panel with 4 BS Sockets

Product Code. 17447383 Shop All BICASA Products
Change view
Click to view available options
Electric MECC Panel with 4 BS Sockets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
17447383 Electric MECC Panel with 4 BS Sockets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17447383 Supplier BICASA Supplier No. MBEEBRI
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Electric MECC Panel with 2 x K2647WHI Logic Plus White Moulded 2 Gang Double Pole switch socket 250V/13A/L+N+E - normal power. Conforms to BS 1363 - Part 2: 1995.

  • Installed directly on the MECC Service Spine
  • PP resin moulded frontal panel - V0 flame retardant (UL 94)
  • Electric panels WITH SOCKETS
    • Sealed flame retardant ABS rear box with cable gland
    • Equipped with wiring and flexible power supply cable
    • FG7 (O) M1 self-extinguishing and halogen-free
  • 2xK2647WHI Logic Plus White Moulded 2 Gang Double Pole switch socket 250V/13A/L+N+E - Normal Power

Specifications

Count (Outlets) 2
For Use With (Equipment) MECC Series Service Spine
Length (English) 3.4 in.
Length (Metric) 8.6 cm
Voltage 230 V
Amperage 13 A
Color White
Outlet Type Gang Double Pole Switch Sockets
Width (English) 5.7 in.
Width (Metric) 14.6 cm
Frequency 50
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.