missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Electrical Lift 240

Product Code. 14853742
Change view
Click to view available options
Height (Metric):
300 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
14853742 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 14853742 Supplier Bochem™ Supplier No. 11220
Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Bochem™ Electrical Lift 240 comes with motor and control system integrated in the lab jack.

  • Dimensions, retracted (LxWxH): 240 x 240 x 120mm
  • Max. height: 300mm
  • Workspace (LxW): 240 x 240mm
  • Weight: 6kg
  • Lifting speed: 180mm/min
  • Max. lifting of scissor: 180mm
  • Max. load capacity (dynamic): 25kg
  • Nominal torque: 8 Nm
  • Degree of protection: IP 30
  • Supply voltage transformer: 100-240 VAC, 50/60 Hz
  • Output: 24 V
  • Battery remote control: 3 V, Lithiumzelle CR2430
  • Permissible ambient temperature: 5 to 45°C
  • Noise emission: less than 40 dB (A)
  • Ensuring an absolutely stable stand and wobble-free lifting and lowering, it offers perfect safety
  • The extremely robust, highly precise scissor technology of 18/10 steel and the electronic components are durably protected using a bellows of chemically resistant PTFE

Specifications

Material Stainless Steel (18/10)
Height (Metric) 300 mm
Length (Metric) Base 240 mm
Width (Metric) Base 240 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.