missing translation for 'onlineSavingsMsg'
Learn More

BICASA Electrical Panel with 3 T23 Swiss Sockets for Kompatto Workstation

Product Code. 17477363 Shop All BICASA Products
Change view
Click to view available options
Electrical Panel with T23 Swiss Sockets for Kompatto Workstation; Outlet Type: T23-1 Sockets (IP55/IP21)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
17477363 Electrical Panel with T23 Swiss Sockets for Kompatto Workstation; Outlet Type: T23-1 Sockets (IP55/IP21)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17477363 Supplier BICASA Supplier No. KEESWI
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Electrical Panel KVK with holder, cable and power plug - 3 x T23 (Feller) sockets IP55/IP21 250V/16A/L+N+PE.

  • For Kompatto Series Workstation
  • Installed under the countertop
  • Metal frame support - Polyurethane powder coating Light Gray matt bonderized color
  • Polypropylene PP resin V0 flame retardant (UL 94) panel Anthracite color - Sealed ABS rear box
  • Terminal supply cable FFC/2 (fire retardant and low halogens emission) with plug
  • 3 x T23 (Feller) sockets IP55/IP21 - 250V/16A/L+N+PE

Specifications

Count (Outlets) 3
For Use With (Equipment) Kompatto Series Workstation
Voltage 230 V
Amperage 16 A
Color White
Includes Cable, Power Plug
Outlet Type T23-1 Sockets (IP55/IP21)
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.