missing translation for 'onlineSavingsMsg'
Learn More

BICASA Electrical Panel with 4 British Sockets for Kompatto Workstation

Product Code. 17457363 Shop All BICASA Products
Change view
Click to view available options
Electrical Panel with British Sockets for Kompatto Workstation; Outlet Type: Gang Double Pole Switch Sockets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
17457363 Electrical Panel with British Sockets for Kompatto Workstation; Outlet Type: Gang Double Pole Switch Sockets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17457363 Supplier BICASA Supplier No. KEEBRI
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Electrical Panel KVK with holder, cable and power plug - 2xK2647WHI Logic Plus White Moulded 2 Gang Double Pole switch socket 250V/13A/L+N+E - normal power.

  • For Kompatto Series Workstation
  • Installed under the countertop
  • Metal frame support - Polyurethane powder coating Light Gray matt bonderized color
  • Polypropylene PP resin V0 flame retardant (UL 94) panel Anthracite color - Sealed ABS rear box
  • Terminal supply cable FFC/2 (fire retardant and low halogens emission) with plug
  • 2xK2647WHI Logic Plus White Moulded 2 Gang Double Pole switch socket 250V/13A/L+N+E

Specifications

Count (Outlets) 2
For Use With (Equipment) Kompatto Series Workstation
Length (English) 3.4 in.
Length (Metric) 8.6 cm
Voltage 230 V
Amperage 13 A
Certifications/Compliance BS 1363 - Part 2: 1995
Color White
Includes Cable, Power Plug
Outlet Type Gang Double Pole Switch Sockets
Width (English) 5.7 in.
Width (Metric) 14.6 cm
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.