missing translation for 'onlineSavingsMsg'
Learn More

Euro Protection™ Electrical Protection Gloves

Product Code. 12053086
Change view
Click to view available options
Color:
Amber
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
12053086 Amber Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12053086 Supplier Euro Protection™ Supplier No. 8055
  • ONLINE EXCLUSIVE PRICE
    96.17 €
    45.37 € / Pack of 1
    Save 50.80 €
    52% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Euro Protection™ Electrical Protection Gloves feature high dielectric protection and an ergonomic shape.

  • Insulating gloves for live current work
  • High dielectric protection
  • Maximum operating voltage: 1000V
  • Proof test voltage: 5000V
  • Ergonomic shape
  • Lightly powdered to facilitate donning and removal
  • In natural latex honey color
  • Un-bypassed cuff
  • Recommended for use with leather overgloves to provide protection

Specifications

Certifications/Compliance (Europe) EN60903:2003CEI 60903:2014EPI Catégorie III(Directive89/686/EEC)EN420
Color Amber
Powdered Powdered
Size 9
For Use With (Application) Working with live current
For Use With (Equipment) Leather overgloves
Length (Metric) 41 cm (28 and 36 cm available on request)
Voltage 100 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.