missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ 1M KNO3 Electrolyte Solution

Product Code. 10059164
Change view
Click to view available options
Quantity:
25 mL
6 x 250 mL
Unit Size:
1500mL
25mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10059164 25 mL 25mL
12689245 6 x 250 mL 1500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10059164 Supplier Mettler Toledo™ Supplier No. 51343182
  • ONLINE EXCLUSIVE PRICE
    17.20 €
    12.90 € / 25mL
    Save 4.30 €
    25% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Features a special cap for easy refilling of electrodes. Mettler Toledo™ 1M KNO3 Electrolyte Solution provides a bridge electrolyte for optimum performance of DX series Ion-Selective Electrode (ISE) half-cells. It is used for determination of ammonium, potassium and nitrate.

Measuring with ion-selective electrodes (ISE) is the easiest and most affordable way to determine ion concentration. However, ISEs require careful handling and the use of the correct solutions. It is important to fill the reference electrode of every ISE with the recommended electrolyte solution. The correct electrolyte will minimize junction potentials and provide optimum temperature and time response.

  • Recommended for use with DX-series ISE half-cells
  • Used for determination of ammonium, potassium and nitrate
  • Equipped with a special cap to facilitate easy filling of electrodes
  • The electrolyte must be refilled or replaced regularly for good electrode performance
  • Available in 25mL and 250mL bottles, and a 6 × 250mL bulk pack
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.9 oz.
Capacity (Metric) 25 mL
Color Colorless
Concentration 1 mol/L KNO3
Description Electrolyte 1 mol/L KNO3, 25mL
For Use With (Equipment) DX Series ISE Half Cell
Type ISE Bridge Electrolyte Solution
Filling Solution Type 1M KNO3; 25 mL, Electrolyte
pH Range 6
Quantity 25 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.