missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Electronic Balance

Product Code. 15999345 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity:
220 g
620 g
2200 g
4200 g
6200 g
Model:
FPOS2201
FPOS222
FPOS4201
FPOS6201
FPOS622
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Unit Size
15999345 6200 g FPOS6201 Each
15959345 220 g FPOS222 Each
15969345 620 g FPOS622 Each
15979345 2200 g FPOS2201 Each
15989345 4200 g FPOS4201 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 15999345
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Electronic Balance designed to handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.

  • Essential weighing applications at a competitive price point
  • Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput
  • Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance
TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS232, USB, or Ethernet (available as accessories)
Capacity 6200 g
Display Type Backlit LCD
Readability 0.100000 g
For Use With (Application) Weighing, Parts Counting, Percent Weighing, Checkweighing
Includes AC Adapter
Linearity 0.200000 g
Model FPOS6201
Repeatability 0.200000 g
Stabilization Time 1.500 sec.
Temperature Range (English) 50°F to 104°F
Temperature Range (Metric) 10°C to 40°C
Warranty 2 Years
Weighing Modes Carat, Grain, Gram, Kilogram, Newton, Ounce, Ounce Troy, Pennyweight, Pound, Pound:Ounce
Dimensions (D x W x H) 250 x 240 x 74 mm (9.8 x 9.5 x 2.9 in.)
Width (English) Pan 9.1 in.
Width (Metric) Pan 230 mm
Depth (English) Pan 6.9 in.
Depth (Metric) Pan 174 mm
Weight (English) 3.3 lb.
Weight (Metric) 1.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.