missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Electronic Balance - NVT Series

Product Code. 16630314 Shop All Ohaus Products
Change view
Click to view available options
Model:
NV1201
NV2201
NV221
NV222
NV422
NV621
NV622
NVT12000
NVT2200
NVT2201
NVT4201
NVT6200
NVT6201
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
16630314 NVT2200 Each
16315125 NVT6201 Each
16313488 NVT12000 Each
16474529 NV2201 Each
16620643 NV222 Each
16660304 NV422 Each
16670304 NV622 Each
16680304 NV221 Each
16690304 NV621 Each
16600314 NV1201 Each
16610314 NVT2201 Each
16620314 NVT4201 Each
16640314 NVT6200 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 16630314 Supplier OHAUS™ Supplier No. 30456392
  • ONLINE EXCLUSIVE PRICE
    181.00 €
    178.50 € / Pack of 1
    Save 2.50 €
    1% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Multi-Purpose Portable Balances Suitable for Everyday Weighing

  • Navigator offers essential weighing applications at a competitive price point.
  • Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput.
  • Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance.
TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS232, USB, or Ethernet (available as accessories)
Description Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings
Capacity 2200.00 g
Display Type Backlit LCD
Readability 1.0000 g
For Use With (Application) Weighing, Parts Counting, Percent Weighing, Checkweighing
Linearity 2.0000 g
Model NVT2200
Repeatability 1.0000 g
Stabilization Time 1.000 s
Weighing Modes Carat, Grain, Gram, Kilogram, Newton, Ounce, Ounce Troy, Pennyweight, Pound, & Pound:Ounce
Dimensions (L x W x H) 39.000 x 32.500 x 17.000 cm
Length (English) 9.80 in.
Length (Metric) 250.00 mm
Width (English) 9.50 in.
Width (English) Pan 9.100 in.
Width (Metric) 240.00 mm
Width (Metric) Pan 230.000 mm
Height (English) 2.90 in.
Height (Metric) 74.000 mm
Depth (English) 9.80 in.
Depth (English) Pan 6.900 in.
Depth (Metric) 250.00 mm
Depth (Metric) Pan 174.000 mm
Weight (English) 3.300 lb.
Weight (Metric) 1.500 kg
Electrical Requirements AC adapter (included) or 4 C batteries (not included)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.