missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Electronic Balance - PR Series

Product Code. 16690294 Shop All Ohaus Products
Change view
Click to view available options
Model:
PR124
PR124/E
PR1602
PR1602/E
PR2202
PR2202/E
PR223
PR223/E
PR224
PR224/E
PR4201
PR4201/E
PR4202
PR4202/E
PR423
PR423/E
PR523
PR523/E
PR6201
PR6201/E
Unit Size:
Each
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
16690294 PR224/E Each
16357575 PR224 Each
16381678 PR4202/E Each
16389386 PR4202 Each
16506244 PR2202/E Each
16516244 PR2202 Each
16680294 PR124/E Each
16670294 PR124 Each
16600304 PR223/E Each
16680314 PR223 Each
16610304 PR423/E Each
16690314 PR423 Each
16620304 PR523/E Each
16600324 PR523 Each
16630304 PR1602/E Each
16610324 PR1602 Each
16640304 PR4201/E Each
16620324 PR4201 Each
16650304 PR6201/E Each
16630324 PR6201 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 16690294 Supplier OHAUS™ Supplier No. 30430070

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for Routine Weighing Applications in Your Workplace

  • The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage, and internal calibration (in select models), making it ideal for routine weighing applications.
  • Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required.
  • The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace.
TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS232 (one port included)
Description User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator
Display Type Backlit LCD
Readability 0.0001 g
Linearity 0.0002 g
Model PR224/E
Repeatability 0.0001 g
Stabilization Time 3.000 s
Weighing Modes Milligram, Gram, Kilogram, Ounce, Pound, Carat, Pennyweight, Ounce Troy, Newton, & Grain
Dimensions (L x W x H) 51.000 x 39.000 x 53.000 cm
Length (English) 12.50 in.
Length (Metric) 317.00 mm
Width (English) 7.90 in.
Width (Metric) 201.00 mm
Height (English) 11.90 in.
Height (Metric) 303.000 mm
Depth (English) 12.50 in.
Depth (Metric) 317.00 mm
Weight (English) 10.000 lb.
Weight (Metric) 4.500 kg
Electrical Requirements AC Adapter (included)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.