missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ ELECTROSOFT COMPOSITE Class 0 Latex Gloves
Click to view available options
Size:
8
9
10
Unit Size:
Each
Description
- Insulating glove for electrical work
- External layer in orange polychloroprene
- Chlorinated inside
- Category RC
- ATPV 21.6/cal
- Dielectric natural latex composition on chlorinated interior base makes it very comfortable
- Product appreciated for its long life and precision
- Patterned finish gives it a highly appreciated grip in damp conditions
- The outer orange elastomer layer provides excellent mechanical resistance
- Its anatomical shape makes flexing easier while ensuring a high level of protection
- Specifically designed to be used in Arc Flash environement
Specifications
Specifications
| Certifications/Compliance | EN 60903-2003, CEI 903-2002, IEC 61482-1-2 |
| Coating Material | Latex, Polychloroprene |
| Color | Orange |
| Size | 8 |
| Thickness (Metric) | 1.1 mm |
| Length (Metric) | 36 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction