missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Electrostatic Dissipative (ESD) Polyester Circuit Board Labels for M6/M7 Printers
Shop All Brady ProductsDescription
- Meets recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
- Meets UL969 Labeling and Marking Standard; CSA Accepted, RoHS Compliant
- Has surface resistivity values in the recommended range for dissipative ESD packaging materials
- Made of B-473 polyester material
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized |
| Adhesive Type | Static-dissipative |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Die-cut |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?