Learn More
Cole-Parmer™ BB-200 Series Electric Bunsen Burner
BB-200 Series Electric Bunsen Burner provides clean and easy operation.
Brand: Cole-Parmer™ 36135-01
Code : 58
Additional Details : Weight : 1.12500kg
Description
- Top cowl deflects heat away from hands
- Air circulation from vented housing keeps base cool to touch
- Energy efficient—only consumes 400 W of power
This electric Bunsen burner combines the advantages of a regular gas burner with the clean and easy operation of a heating mantle. Corrosion-resistant stainless steel burner features a cone-shaped coiled resistance heater which directs radiant heat out from the cavity. Cooling vents circulate air to cool the base, making it possible to hold while in use. A detachable cowl also deflects heat from the medium surface.
Ideal for noncontact radiant heating of materials in test tubes, crucibles, small flasks, and beakers. Effective heating of a test tube sample should be done 25 mm above the top of the burner. Crucible heating may be achieved by removing the cowl.
Note: To regulate the power input and temperature of the Bunsen burner, a heating controller is required. Without a controller, the burner operates continuously at full heating power. The Bunsen burner can be purchased with or without the recommended controller.
Specifications
7 in. | |
230 V | |
Bunsen Burner (Controller is not included) | |
400 W | |
120.6 mm | |
Heating teat tubes, crucibles, beakers |
177.8 mm | |
230 V, 50/60 Hz, 400 W | |
Conical | |
4.75 in. | |
Heating Mantle | |
50/60 Hz |