missing translation for 'onlineSavingsMsg'
Learn More

Skytec Elements™ Elements EMG133 Safety Gloves

Product Code. 30274568
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
30274568 Small 10 pairs
30274503 Medium 10 pairs
30274605 Large 10 pairs
30274644 X-Large 10 pairs
30274639 2X-Large 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30274568 Supplier Skytec Elements™ Supplier No. EMG00133BD
  • ONLINE EXCLUSIVE PRICE
    9.09 €
    6.02 € / 10 pairs
    Save 3.07 €
    33% Off
Estimated Shipment: 07-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

A very supple, stretchable and comfortable general handling glove. Ideal for precise operations requiring excellent dexterity in dry or greasy conditions.

  • Multi-Purpose Polyester / Polyurethane Palm Coated Glove
  • Durable polyurethane palm coating resists rips and abrasion
  • Excellent grip in dry handling conditions
  • Breathable liner keeps hand cool and helps to reduce perspiration
  • Lint free

Specifications

ANSI Abrasion Rating ANSI 3
Construction Seamless Knit
Coating Material Polyurethane
Color Black
Exterior Finish Partially Textured
Hand Ambidextrous
Latex Free Yes
Material Polyester
Product Type Work Glove
Size Small
Liner Material Polyester
Length (Metric) 250 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.