missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ elements™ Modular Magnetic Stirring Unit
Shop All Cole-Parmer Products
Click to view available options
Capacity:
1 L
Unit Size:
Each
Description
Specifications
Specifications
| Speed | 100 to 1500 rpm |
| Stirring Positions | 1 |
| Top Plate Material | Glass |
| Capacity | 1 L |
| Voltage | 100/240 V |
| Diameter (English) | 3.75 in. |
| Diameter (Metric) | 9.5 cm |
| Dimensions (L x W x H) | 10.9 x 12.2 x 4 cm |
| Frequency | 50/60 Hz |
| Warranty and Service Offering | 2 Year Warranty |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction