missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ ELF Chamber Furnace

Product Code. 12049862
Change view
Click to view available options
Capacity (Metric):
6 L
23 L
Dimensions (D x W x H) Interior:
165 x 180 x 210 mm
235 x 255 x 400 mm
Dimensions (L x W x H) Exterior:
580 x 410 x 420 mm
715 x 505 x 690 mm
Wattage:
2000 w max., 900 w holding
5000 w max., 1550 w holding
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (D x W x H) Interior Dimensions (L x W x H) Exterior Wattage Unit Size
12049862 6 L 165 x 180 x 210 mm 580 x 410 x 420 mm 2000 w max., 900 w holding Each
12039862 23 L 235 x 255 x 400 mm 715 x 505 x 690 mm 5000 w max., 1550 w holding Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12049862 Supplier Carbolite™ Supplier No. ELF1106230SN+&02301
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for light duty and general use up to 1100°C. Carbolite™ ELF Chamber Furnace has a simple drop-down door and a top-mounted ceramic chimney.

  • 1100°C maximum operating temperature
  • 6, 14 or 23L chamber volumes
  • Drop down door with air gap to minimize external temperature
  • Carbolite Gero 301 controller, with single ramp to set-point and process timer
  • Delayed start / process timer function as standard
  • Vacuum-formed, low thermal mass insulation
  • Hard ceramic hearth fitted as standard
  • Ventilated via top-mounted ceramic chimney
  • Optional: Over-temperature protection (recommended to protect valuable contents and for unattended operation)
Note: Power cable and plug are not included; must be purchased separately. Contact Customer Service for more information. 

Specifications

Capacity (Metric) 6 L
Temperature (Metric) 1100°C
Type Chamber Furnace
Includes Temperature Controller
Dimensions (D x W x H) Interior 165 x 180 x 210 mm
Dimensions (L x W x H) Exterior 580 x 410 x 420 mm
Weight (Metric) 24 kg
Wattage 2000 w max., 900 w holding
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.