Learn More
Thermo Scientific™ Elite CTS Conductivity / TDS / Salinity Cup-sensor Pocket Testers and Replacement Sensors
Flexible on-the-go conductivity, TDS, salinity and temperature testing using durable Elite CTS cup-sensor pocket testers for a variety of applications including agriculture, aquariums and more!
158.00 € - 183.00 €
Specifications
Accuracy (Conductivity) | ± 1% full scale |
---|---|
Accuracy (Salinity) | ± 1% full scale |
Accuracy (TDS) | ± 1% full scale |
Calibration Points (Conductivity) | 1 to 3 |
Measurement Modes | Conductivity, TDS, Salinity, Temperature |
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
15944012
|
Thermo Scientific™
ELITECTSCUPKIT |
Elite CTS cup-sensor pocket tester for measuring conductivity, TDS or salinity with temperature | Elite CTS cup-sensor tester with batteries, lanyard, soft carry case and conductivity standard |
183.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15934012
|
Thermo Scientific™
ELITECTSCUP |
Elite CTS cup-sensor pocket tester for measuring conductivity, TDS or salinity with temperature | Elite CTS cup-sensor tester with batteries, lanyard and soft carry case |
158.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.
Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite CTS cup-sensor model to measure conductivity, total dissolved solids (TDS) or salinity with temperature using a cup-style fillable sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.
- Flexible testing option
- Measure conductivity, TDS or salinity with temperature
- Large back-lit graphic display
- Uses 4 x AAA alkaline batteries
- Average 150 hours of battery life
- Wide leak-proof cap serves as stable base
- Replaceable sensors
- One-year warranty for tester
- Six-month warranty for replacement sensors
Specifications
± 1% full scale | |
± 1% full scale | |
Conductivity, TDS, Salinity, Temperature | |
0.00 to 10.00 ppt | |
5 to 85 %, non-condensing | |
0.10 ppt | |
Per practical salinity curve | |
±0.6°C, ±1.0°F for 0.0 to 50.0°C; ±1.1°C, ±1.9°F for 50.1 to 60.0°C | |
5°C to 45°C (ambient) | |
32.0°F to 140.0°F |
± 1% full scale | |
1 to 3 | |
0.00 to 20.00 mS/cm | |
0.00 to 10.00 ppt | |
0.1 μS/cm for 0.0 to 200.0 μS/cm; 1 μS/cm for200 to 2000 μS/cm; 0.01 mS/cm for 2.00 to 20.00 mS/cm | |
0.1 ppm for 0.0 to 100.0 ppm; 1 ppm for 100 to 1000 ppm; 0.01 ppt for 0.10 to 10.00 ppt | |
0.40 to 1.00 (selectable) | |
Yes | |
1 point | |
0.1°C, 0.1°F |