missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Elite CTS Conductivity / TDS / Salinity Pin-sensor Pocket Testers and Replacement Sensors

Product Code. 15964012
Change view
Click to view available options
Product Type:
CTS Pin-sensor Tester
CTS Pin-sensor Tester Kit
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
15964012 CTS Pin-sensor Tester Kit Each
15954012 CTS Pin-sensor Tester Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15964012 Supplier Thermo Scientific™ Supplier No. ELITECTSPINKIT
  • ONLINE EXCLUSIVE PRICE
    193.00 €
    164.70 € / Pack of 1
    Save 28.30 €
    14% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Flexible on-the-go conductivity, TDS, salinity and temperature testing using durable Elite CTS pin-sensor pocket testers for a variety of applications including hydroponics, pools, spas and more!

Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite CTS pin-sensor model to measure conductivity, total dissolved solids (TDS) or salinity with temperature using a pin-style direct-measure sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure conductivity, TDS or salinity with temperature
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 150 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Conductivity) ± 1% full scale
Accuracy (Salinity) ± 1% full scale
Accuracy (TDS) ± 1% full scale
Backlight Option Yes
Battery Life 150 hr. (average)
Battery Type 4 x AAA Alkaline
Calibration Modes Conductivity, TDS, salinity, temperature
Calibration Points (Conductivity) 1 to 3
Certifications/Compliance CE, FCC
Description Elite CTS pin-sensor pocket tester for measuring conductivity, TDS or salinity with temperature
Display Type Graphic Dot Matrix
IP Rating IP67
Measurement Modes Conductivity, TDS, Salinity, Temperature
Range (Conductivity) 0.00 to 20.00 mS/cm
Range (Salinity) 0.00 to 10.00 ppt
Range (TDS) 0.00 to 10.00 ppt
Temperature Range (Metric) 0.0°C to 60.0°C
Includes Elite CTS pin-sensor tester with batteries, lanyard, soft carry case and conductivity standard
Product Type CTS Pin-sensor Tester Kit
Relative Humidity Range 5 to 85 %, non-condensing
Resolution (Conductivity) 0.1 μS/cm for 0.0 to 200.0 μS/cm; 1 μS/cm for200 to 2000 μS/cm; 0.01 mS/cm for 2.00 to 20.00 mS/cm
Resolution (Salinity) 0.10 ppt
Resolution (TDS) 0.1 ppm for 0.0 to 100.0 ppm; 1 ppm for 100 to 1000 ppm; 0.01 ppt for 0.10 to 10.00 ppt
Salinity Measurement Modes Per practical salinity curve
TDS Factor Range 0.40 to 1.00 (selectable)
Temperature Accuracy ±0.6°C, ±1.0°F for 0.0 to 50.0°C; ±1.1°C, ±1.9°F for 50.1 to 60.0°C
Temperature Compensation Yes
Temperature (Metric) Operating 5°C to 45°C (ambient)
Temperature Probe Calibration 1 point
Temperature Range (English) 32.0°F to 140.0°F
Temperature Resolution 0.1°C, 0.1°F
Warranty 1 Year for Tester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.