missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Elite ORP Pocket Testers and Replacement Sensors

Product Code. 15974012
Click to view available options
Product Type:
ORP Pocket Tester
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15974012

Brand: Thermo Scientific™ ELITEORP

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flexible on-the-go ORP testing using durable Elite ORP pocket testers with replaceable sensors for a variety of applications including hydroponics, food and beverage, environmental and more!

Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite ORP model to measure oxidation-reduction potential (ORP) using a direct-measure sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure ORP
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 250 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (mV) ±3 mV
Backlight Option Yes
Battery Life 250 hr. (average)
Battery Type 4 x AAA Alkaline
Calibration ORP
Calibration Points 1 point, ±200 mV
Certifications/Compliance CE, FCC
Description Elite ORP pocket tester for measuring oxidation/reduction potential
Display Type Graphic Dot Matrix
IP Rating IP67
Measurement Modes ORP
Range (mV) -1000 to 1000 mV
Temperature Range (Metric) 0.0°C to 60.0°C
Includes Elite ORP tester with batteries, lanyard and soft carry case
Keypad 4 key
Probe Type Analog
Product Type ORP Pocket Tester
Relative Humidity Range 5 to 85 %, non-condensing
Resolution (mV) 1 mV
Stability Stability icon on display
Temperature Accuracy Manual input
Temperature Compensation Yes with manual temperature input
Temperature (Metric) Operating 5°C to 45°C (ambient)
Temperature Range (English) 32.0°F to 140.0°F
Temperature Resolution 0.1°C, 0.1°F
Temperature Selection MTC
Warranty 1 Year for Tester
Dimensions (L x W x H) 200 x 45 x 36mm
Weight (Metric) 163 g (Including battery)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.