missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Elite pH Pocket Testers and Replacement Sensors

Product Code. 15904022
Change view
Click to view available options
Product Type:
pH Tester
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
15904022 pH Tester Each
16846966 - Each
15914022 - Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15904022 Supplier Thermo Scientific™ Supplier No. ELITEPH
  • ONLINE EXCLUSIVE PRICE
    154.00 €
    131.40 € / Pack of 1
    Save 22.60 €
    14% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flexible on-the-go pH and temperature testing using durable Elite pocket testers with replaceable sensors for a variety of applications including environmental monitoring, pools, spas and more!

Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite pH model to measure pH with temperature using a direct-measure sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure pH and temperature
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 250 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (pH) ±0.02
Backlight Option Yes
Battery Life 250 hr. (average)
Battery Type 4 x AAA Alkaline
Calibration pH, temperature
Calibration Points 1 to 3
Certifications/Compliance CE, FCC
Description Elite pH pocket tester for measuring pH with temperature
Display Type Graphic Dot Matrix
IP Rating IP67
Measurement Modes pH, Temperature
Range (pH) -1 to 15
Resolution (pH) 0.01
Temperature Range (Metric) 0.0°C to 60.0°C
Includes Elite pH tester with batteries, lanyard and soft carry case
Keypad 4 key
Probe Type Analog
Product Type pH Tester
Relative Humidity Range 5 to 85 %, non-condensing
Stability Stability icon on display
Temperature Accuracy ±0.6°C, ±1.0°F for 0.0 to 50.0°C; ±1.1°C, ±1.9°F for 50.1 to 60.0°C
Temperature Compensation Yes
Temperature (Metric) Operating 5°C to 45°C (ambient)
Temperature Probe Calibration 1 point
Temperature Range (English) 32.0°F to 140.0°F
Temperature Resolution 0.1°C, 0.1°F
Temperature Selection ATC
Temperature Sensor Thermistor
Warranty 1 Year for Tester
Dimensions (L x W x H) 200 x 45 x 36mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.