missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Elite pH Spear Pocket Testers and Replacement Sensors

Product Code. 15924022
Change view
Click to view available options
Product Type:
pH Spear Pocket Tester
pH Spear Pocket Tester Kit
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
15924022 pH Spear Pocket Tester Each
15934022 pH Spear Pocket Tester Kit Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15924022 Supplier Thermo Scientific™ Supplier No. ELITEPHSPEAR
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Flexible on-the-go pH testing using durable Elite spear pocket testers with replaceable sensors for a variety of applications include food, beverage, agriculture and more!

Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite pH Spear model to measure pH using a spear-shaped sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure pH
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 250 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (pH) ±0.02
Backlight Option Yes
Battery Life 250 hr. (average)
Battery Type 4 x AAA Alkaline
Calibration pH
Calibration Points 1 to 3
Certifications/Compliance CE, FCC
Description Elite pH spear pocket tester for measuring pH
Display Type Graphic Dot Matrix
IP Rating IP67
Measurement Modes pH
Range (pH) -1 to 15
Resolution (pH) 0.01
Temperature Range (Metric) 0.0°C to 60.0°C
Includes Elite pH spear tester with batteries and lanyard
Product Type pH Spear Pocket Tester
Relative Humidity Range 5 to 85%, non-condensing
Stability Stability icon on display
Temperature Accuracy Manual input
Temperature Compensation Yes, with manual temperature input
Temperature (Metric) Operating 5°C to 45°C (ambient)
Temperature Range (English) 32.0°F to 140.0°F
Temperature Resolution 0.1°C, 0.1°F
Warranty 1 Year for Tester
Dimensions (L x W x H) 280 x 45 x 36mm
Weight (Metric) 163 g (Including battery)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.