missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Elmasonic X-tra ST Heated Ultrasonic Cleaners

Product Code. 15606084 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
126 L (Working volume: 97 L)
162 L (Working volume: 133 L)
255 L (Working volume: 215 L)
30 L (Working volume: 22 L)
58 L (Working volume: 45 L)
Dimensions (D x W x H) Interior:
300 x 330 x 300 mm
330 x 500 x 350 mm
600 x 600 x 350 mm
600 x 600 x 450 mm
650 x 750 x 520 mm
Voltage:
230/240 V
3 x 400 V
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (D x W x H) Interior Voltage unitSize
15606084 126 L (Working volume: 97 L) 600 x 600 x 350 mm 3 x 400 V Each
15616084 162 L (Working volume: 133 L) 600 x 600 x 450 mm 3 x 400 V Each
15666074 30 L (Working volume: 22 L) 300 x 330 x 300 mm 230/240 V Each
15676074 58 L (Working volume: 45 L) 330 x 500 x 350 mm 3 x 400 V Each
15696074 255 L (Working volume: 215 L) 650 x 750 x 520 mm 3 x 400 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15606084
  • ONLINE EXCLUSIVE PRICE
    6985.00 €
    6521.47 € / Pack of 1
    Save 463.53 €
    6% Off
View all promotions
 Restricted Item
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Elmasonic X-tra ST Heated Ultrasonic Water Baths are designed for use in a rugged production environment, workshops and servicing. Designed for continuous operation at the highest load levels, in single-shift operation with a three-year warranty.

  • Ultrasonic trough made of stainless steel
  • Sloping trough base to drain the cleaning liquid better
  • Sandwich high-performance oscillation systems
  • Ultrasound frequency can be switched over between 25 kHz for coarse and pre-cleaning and 45 kHz for fine cleaning
  • Sweep function for continuous shifting of the maximum sound pressures and bringing about more homogenous sound distribution in the cleaning bath
  • Switchable pulse function to intensify the ultrasonic cleaning effect; in addition, optimization of readiness for operation (reaching the cavitation threshold) and after replacing the basket (reduction in cleaning time)
  • Dynamic function: the sweep and pulse functions run alternately on an automatic basis; the ultrasound output is increased by up to 20%
  • At the same time, the uniform distribution of ultrasound in the ultrasonic bath enhances the cleaning effect
  • Heating with temperature regulation from 30° to 80°C
  • Temperature-controlled ultrasound function: the ultrasound starts automatically when the preselected temperature is reached
  • Automatic safety shut-down after 12 hours of operation to avoid accidental continuous operation
  • Automatic safety shut-down at bath temperature of 90°C to protect from excessive temperature
  • Display of the set values and the actual values on the LED display
  • Housing made of stainless steel
  • Rollers with a parking brake to move the device when it is empty

Specifications

Display LED
Material Stainless Steel
Voltage 3 x 400 V
Capacity (Metric) 126 L (Working volume: 97 L)
Dimensions (D x W x H) 850 x 885 x 936 mm
Dimensions (D x W x H) Interior 600 x 600 x 350 mm
For Use With (Application) Ultrasonic cleaning
Model 1400H
Wattage 6800 w
Weight (Metric) 87 kg
Operating Modes Sweep, Pulse, Dynamic
Operating Frequency 25/45 kHz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.