missing translation for 'onlineSavingsMsg'
Learn More

IKA™ ELVAS-1 Adapter Set

Product Code. 16278581 Shop All IKA Products
Change view
Click to view available options
Temperature Range (Metric):
100°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
16278581 100°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16278581 Supplier IKA™ Supplier No. 0025000390
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Extremely low viscosity adapter spindle set includes a double jacket to quickly heat up or cool down the sample, as well as a coaxial cylinder system for the analysis of the sample at a specific shear rate and shear stress.

  • Commonly used with the ROTAVISC lo-vi
  • Allows measurements from 1 mPas (water temperature at 20°C)
  • The spindle without the water jacket can also be used in customer-specific vessels
  • The maximum measurable viscosity is 2000 mPas
  • Spindle Geometry: Cylinder
  • Diameter: 25.15 mm
  • Spindle Length: 161 mm
  • Flow Jacket: Yes
  • Mounting Bracket: Yes
  • Dimensions (W x H x D): 300 x 110 x 275 mm
  • Min. FSR match ROTAVISC lo-vi: 1 mPas
  • Max. FSR match ROTAVISC lo-vi: 2000 mPas
  • Min. FSR match ROTAVISC me-vi: 3.2 mPas
  • Max. FSR match ROTAVISC me-vi: 2000 mPas
  • Min. FSR match ROTAVISC hi-vi I: 6.4 mPas
  • Max. FSR match ROTAVISC hi-vi I: 2000 mPas
  • Min. FSR match ROTAVISC hi-vi II: 25.6 mPas
  • Max. FSR match ROTAVISC hi-vi II: 2000 mPas
TRUSTED_SUSTAINABILITY

Specifications

Viscosity Range Up to 2000 cSt
Accuracy 0.02
Temperature Range (Metric) 100°C
Volume (Metric) 16 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.