missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HM-200 Series Heating Mantle

Product Code. 11748352
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
3000 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11748352 50 mL Each
11758352 100 mL Each
11768352 250 mL Each
11778352 500 mL Each
11788352 1000 mL Each
11542674 3000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11748352 Supplier Cole-Parmer™ Supplier No. 3600202
  • ONLINE EXCLUSIVE PRICE
    351.26 €
    308.45 € / Pack of 1
    Save 42.81 €
    12% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The HM-200 Series Heating Mantle with thermal insulating cartridge provides maximum heat transfer.

Includes a built-in energy regulator with indicator lamps for power and heater operation. Electrothermal™ EM Series Controlled Electromantle incorporates a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.

  • Chemical resistant polypropylene housing is ''safe to the touch.''
  • Quickly and safely heat round-bottom flasks to 450°C (842°F).
  • These simple-to-use heating mantles feature a built-in power controller with dial markings from 1 to 10 for repeatability.
  • An amber-colored ''heater on'' light and a clear-colored ''power on'' light indicate when the heating mantle is in use.
  • The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
  • Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
  • A safety earth (ground) screen and double fuses provide added safety.

Specifications

Closure Type Polypropylene Outer Case
Capacity 50 mL (1.7 oz.)
Capacity (Metric) 50 mL
Dimensions (L x W x H) 260 x 175 x 127 mm
Height (English) 5 in.
Height (Metric) 127 mm
Length (Metric) 260 mm
Voltage 230 V
Material Polypropylene
Power Supply Details UK and EU plug
Wattage 60 W
Weight (Metric) Shipping 0.078 kg
Width (English) 6.9 in.
Width (Metric) 175 mm
Temperature (Metric) 450°C
Capacity (English) 1.7 oz.
Temperature (English) 842°F
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.