Learn More
Cole-Parmer™ HM-200 Series Heating Mantle
Description
Includes a built-in energy regulator with indicator lamps for power and heater operation. Electrothermal™ EM Series Controlled Electromantle incorporates a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.
- Chemical resistant polypropylene housing is ''safe to the touch.''
- Quickly and safely heat round-bottom flasks to 450°C (842°F).
- These simple-to-use heating mantles feature a built-in power controller with dial markings from 1 to 10 for repeatability.
- An amber-colored ''heater on'' light and a clear-colored ''power on'' light indicate when the heating mantle is in use.
- The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
- Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
- A safety earth (ground) screen and double fuses provide added safety.
Specifications
Specifications
| Closure Type | Polypropylene Outer Case |
| Capacity | 250 mL (8.5 oz.) |
| Capacity (Metric) | 250 mL |
| Dimensions (L x W x H) | 260 x 175 x 127 mm |
| Height (English) | 5 in. |
| Height (Metric) | 127 mm |
| Length (Metric) | 260 mm |
| Voltage | 230 V |
| Material | Polypropylene |
| Power Supply Details | UK and EU plug |
| Mostrar más |
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.