missing translation for 'onlineSavingsMsg'
Learn More

Kartell Embedding Rings

Product Code. 18058041
Change view
Click to view available options
Color:
Blue
Green
Pink
Yellow
Unit Size:
Pack of 2000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
18058041 Pink Pack of 2000
18028031 Blue Pack of 2000
18038041 Yellow Pack of 2000
18038031 Green Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 18058041 Supplier Kartell Supplier No. 0291913
  • ONLINE EXCLUSIVE PRICE
    179.00 €
    142.76 € / Pack of 2000
    Save 36.24 €
    20% Off
 Restricted Item
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Embedding rings made from ABS plastic.

  • Embedding supports suitable for the processing and the histological inclusion of paraffin pieces
  • The inclusion rings can use the same microtome support (instrument used to make the histological sections of samples) of the inclusion cassettes
  • They can be set up on every kind of microtome thanks to their structure and to the possibility to obtain uniform paraffin blocks.
  • Embedding rings is an easy-filling and, after cutting, is always ready for following sections

Specifications

Product Type Embedding Ring
Material Plastic
Color Pink
Length (Metric) 41 mm
Width (Metric) 28 mm
Length (English) 1.61 in.
Width (English) 1.1 in.
Depth (Metric) 11 mm
Depth (English) 0.43 in.
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.