missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Embedding Rings

Product Code. 10184711
Change view
Click to view available options
Length (Metric):
41 mm
Unit Size:
Pack of 2000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10184711 41 mm Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10184711 Supplier KARTELL Supplier No. 0291903
  • ONLINE EXCLUSIVE PRICE
    181.00 €
    144.54 € / Pack of 2000
    Save 36.46 €
    20% Off
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Embedding Rings are made from ABS, available in multiple colors.

  • Embedding rings made from ABS.
  • Available in the colours: White (03), Blue (04), Yellow (06), Green (12), Pink (13).

Specifications

Product Type Embedding Ring
Material Plastic
Color White
Length (Metric) 41 mm
Width (Metric) 28 mm
Length (English) 1.61 in.
Width (English) 1.1 in.
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.