missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Simultaneously vacuum filter 12 samples for rapid analysis of retentate or filtrate.
- Numbered positions on the filter plate assure accurate sample tracking.
- Sealing stoppers maintain vacuum on unused sample cups.
- Accessory extension barrels increase sample volumes from 15 to 50 mL.
- Applications: General Filtration of 15 to 50 mL Samples, Preparation for Scintillation Counting
Includes:
- XX2702550 1225 Sampling Manifold
Replacement Parts:
- YY2214257 Hand Knob
- 5162 Top Plate
- XX2702509 Filter O-ring, silicone
- 5163 Support Plate
- XX2702510 Support Screen, 25 mm, polypropylene
- XX11000PP Ball Valve, glass-filled polypropylene
- XX2504755 Tubing, 1/4 in. x 23 in., latex
Accessories:
- XX2702552 Chamber O-rings and Plug Set
- XX2702555 Sample Cup Extension Barrel
- XX6200006P Filter Forceps, blunt end, stainless steel
- XX7100004 Tubing 3/16 in. I.D. x 140 cm, silicone
Order Info
Extension barrels are available to handle 50 mL sample volumes (see XX27 025 55, sold separately).
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Filter Type | Manifold |
| For Use With (Equipment) | Vacuum Filtration Apparatus |
| Material | Glass-filled Polypropylene |
| Sample Volume | 15 mL (50 mL with extension barrel) |
| Sterility | Non-sterile |
| Includes | Sealing stoppers for analyzing fewer than 12 samples |
| Membrane Type | Discs |
| Type | Vacuum Manifold |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?