missing translation for 'onlineSavingsMsg'
Learn More

Merck Aerosol Analysis Monitors, 37 mm

Product Code. 10528452
Change view
Click to view available options
Type:
Aerosol Monitor Match-w, Pad
Aerosol Monitor with Pad
Grade:
AAWP
HAWP
Unit Size:
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Grade Unit Size
10528452 Aerosol Monitor with Pad AAWP Pack of 50
10014610 Aerosol Monitor Match-w, Pad AAWP Pack of 50
10330181 Aerosol Monitor with Pad HAWP Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10528452 Supplier Merck Supplier No. MAWP037A0
  • ONLINE EXCLUSIVE PRICE
    234.00 €
    213.09 € / Pack of 50
    Save 20.91 €
    8% Off
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Millipore's 37 mm Aerosol Analysis Monitors are transparent, disposable, plastic filter holders for use with Type MF (mixed cellulose esters) Millipore filters. A thin cellulose support seals the filter between monitor sections to distribute sample flow evenly over the filter surface.

The three-part design holds the filter in-place when the top section is removed for open aerosol sampling.

The Average Background particle Count (ABC) value is marked on each monitor package.

  • Pre-assembled with filters in-place
  • Available with matched-weight membranes

Applications:
Aerosol analysis monitors are available with 0.45 μm and 0.8 μm cellulose esters membranes. Matched weight monitors contain two filters matched in weight to within 0.1 mg, eliminating test filter pre-weighing in gravimetric analysis.

Order Info

Monitor case is also available separately for use with membrane of your choice; comes with or without support ring.

TRUSTED_SUSTAINABILITY

Specifications

Color White
Connectors FeMale Luer Slip
Material Polystyrene
Pore Size 0.8 μm
Filtration Area 9 cm2
For Use With (Application) Microscopic particle analysis and sample collection, environmental monitoring
Grade AAWP
Sufficient For Asbestos, trace metals, lead, lead compounds, copper, particulate gases, sulfur dioxide, arsenic
Type Aerosol Monitor with Pad
Diameter (English) 1.4 in.
Diameter (Metric) 3.7 cm
Diameter (Metric) Filter 3.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.