missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck PVC tubing with 9.5 mm internal diameter
Description
In-Line Filter Holders are commonly use to ultraclean liquids or gases in line by pressure filtration. Simply open the housing to change the filter without disturbing the attached plumbing.
Features & Benefits:
Features & Benefits:
- Stepped hose barb connections at both ends for easy installation
- Large, easy to grip hand knobs
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | PVC |
| Sterility | Non-sterile |
| Type | PVC Tubing |
| Length (English) | 10 ft. |
| Length (Metric) | 3 m |
| Diameter (English) | 0.375 in. |
| Diameter (Metric) Inside | 9.5 mm |
| For Use With (Equipment) | Dispensing Pressure Vessel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?