missing translation for 'onlineSavingsMsg'
Learn More

Merck Fluid Sampling Kit

Product Code. 10034830 Shop All Merck Products
Change view
Click to view available options
Type:
Fluid Sampling Kit
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
10034830 Fluid Sampling Kit 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10034830 Supplier Merck Supplier No. XX6403730
  • ONLINE EXCLUSIVE PRICE
    4760.00 €
    4372.89 € / 1 sets
    Save 387.11 €
    8% Off
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories for filter holders for sample preparation.

The Fluid Sampling Kit is a complete solution for field-based fluid collection and contamination analysis. The stainless steel sampler assembly plugs into a quick-release valve installed in the system line, which allows a measured quantity of liquid to pass through the monitor. A valved syringe serves as a pump to remove residual liquid from the monitor. Kit is compatible with our 37 mm contamination monitors and matched-weight monitors.For gravimetric analysis, accessory Matched-Weight Monitors eliminate filter pre-weighing before sampling.Features & Benefits:•Sturdy carrying case and stainless steel sampling assembly provide years of in-field service •Fluid Sampling Kit includes 12 Tenite™ contamination monitors Applications:For sampling turbine fuels, water or other liquids through Millipore Contamination Analysis Monitors prior to gravimetric or colorimetric analysis.
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel with Stainless-Clad PTFE Hose; Polystyrene Monitors
For Use With (Application) Sampling turbine fuels, water or other liquids through Millipore™ contamination analysis monitors prior to gravimetric or colorimetric analysis
Includes Quick release valve or plug, 1/8 in. NPTF thread, Viton A seals
Type Fluid Sampling Kit
Width (English) 9.25 in.
Width (Metric) 23.5 cm
Height (English) 4.88 in.
Height (Metric) 12.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.