missing translation for 'onlineSavingsMsg'
Learn More

Merck Accessories for Fluid Sampling Kit

Product Code. 10131971 Shop All Merck Products
Change view
Click to view available options
Type:
Laboratory Filter Holders or Cyclones
Remote Sampling Assembly
Sampler Valve Hose Assembly
Tubing
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
10131971 Tubing Each
10059820 Remote Sampling Assembly Each
10273251 Sampler Valve Hose Assembly Each
10365521 Laboratory Filter Holders or Cyclones Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10131971 Supplier Merck Supplier No. XX6403780
  • ONLINE EXCLUSIVE PRICE
    37.35 €
    34.39 € / Pack of 1
    Save 2.96 €
    7% Off
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories for filter holders for sample preparation.

Fluid Sampling Kit Components and Accessories
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Tygon™
For Use With (Application) Sampling turbine fuels, water or other liquids through Millipore™ contamination analysis monitors prior to gravimetric or colorimetric analysis
Type Tubing
Diameter (English) Inside 0.18 in.
Diameter (Metric) Inside 0.45 cm
For Use With (Equipment) Fluid Sampling Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.