missing translation for 'onlineSavingsMsg'
Learn More

Merck Fluid Contamination Monitors

Product Code. 11586465 Shop All Merck Products
Change view
Click to view available options
Type:
Fluid Contamination Analysis Monitor
Material:
Polystyrene
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Material Unit Size
11586465 Fluid Contamination Analysis Monitor Polystyrene Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11586465 Supplier Merck Supplier No. MAWP037P0
  • ONLINE EXCLUSIVE PRICE
    351.00 €
    321.85 € / Pack of 50
    Save 29.15 €
    8% Off
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fluid Contamination Analysis Monitors are transparent, disposable filter holders made from Tenite™ plastic and pre-assembled with MF-Millipore filters (effective filtration area is 9 cm2).

A thick cellulose pad, 34 mm diameter, between the monitor sections seals the filter to distribute sample flow evenly over the filter surface. Use with Fluid Sampling Kit (XX6403730).Matched-Weight Monitors:Matched-Weight Monitors eliminate test filter pre-weighing in gravimetric analysis. Each monitor contains two filters matched in weight to within 0.1 mg. Sample passes through both, but upper (test) filter retains all contaminant. The difference in filter weights, after drying, equals the weight of contaminant in sample.
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Polystyrene
Pore Size 0.8 μm
Sterility Non-sterile
Filtration Area 9 cm2
Includes Pad
Type Fluid Contamination Analysis Monitor
Diameter (English) Inside 1.45 in.
Diameter (Metric) Inside 3.7 cm
For Use With (Equipment) Fluid Sampling Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.