missing translation for 'onlineSavingsMsg'
Learn More

Merck Immobilon™-P Blotting Sandwiches

Product Code. 10176172 Shop All Merck Products
Change view
Click to view available options
Length (Metric):
7 cm
8.5 cm
Width (Metric):
8.4 cm
13.5 cm
Unit Size:
Pack of 20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Unit Size
10176172 8.5 cm 13.5 cm Pack of 20
10749883 7 cm 8.4 cm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10176172 Supplier Merck Supplier No. IPSN08132
  • ONLINE EXCLUSIVE PRICE
    465.00 €
    429.52 € / Pack of 20
    Save 35.48 €
    7% Off
View all promotions
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Immobilon-P membrane interleaved with blotting paper, for standard tank transfer procedures.

Blotting Sandwiches:
  • When you need to process multiple blots, blotting sandwiches are a convenient, time-saving choice. Our sandwiches include sheets of Immobilon-P membrane interleaved with pre-cut sheets of chromatography-grade blotting filter paper and are compatible with any standard wet transfer device.
  • TRUSTED_SUSTAINABILITY

    Specifications

    Length (Metric) 8.5 cm
    Width (Metric) 13.5 cm
    Material PVDF
    Pore Size 0.45 μm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.