missing translation for 'onlineSavingsMsg'
Learn More

Merck Immobilon™-P PVDF Membrane

Product Code. 10503224 Shop All Merck Products
missing translation for 'orderingAttributeHoverText'
Length (Metric):
10 cm
10 m
15 cm
20 cm
26 cm
26.5 cm
7 cm
8 cm
8.5 cm
9 cm
Width (Metric):
10 cm
12 cm
13.5 cm
15 cm
20 cm
26 cm
3.75 m
8.4 cm
8.5 cm
Format:
Roll
Sheet
missing translation for 'unitSize'
1 roll
Each
Pack of 10
Pack of 50
This item is not returnable. View return policy

Product Code. 10503224

missing translation for 'mfr': Merck IPVH08130

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hydrophobic PVDF Transfer Membrane for western blotting

Immobilon™ PVDF membranes are offered in four types, each optimized for a different protein blotting application. Convenient blotting sandwiches feature pre-cut sheets of membrane and blotting filter paper. Immobilon™ PVDF membranes have high protein adsorption, so you won’t lose proteins during transfer or reprobing. The open pore structure makes it easy to access bound proteins and remove unbound probes. In addition, Immobilon™ PVDF membranes optimized for fluorescent blots dramatically increase signal-to-noise ratios for high sensitivity in quantitative, multiplexing applications.
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 8.5 cm
Width (Metric) 13.5 cm
For Use With (Application) Optimized for binding proteins transferred from a variety of gel matricies
Format Sheet
Material PVDF
Pore Size 0.45 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.