missing translation for 'onlineSavingsMsg'
Learn More

Merck Immobilon™-PSQ PVDF Membranes

Product Code. 16339601
Change view
Click to view available options
Dimensions (LxW):
10 m x 8.5 cm
10 x 10 cm
15 x 15 cm
20 x 20 cm
26 x 26 cm
26.5 cm x 3.75 m
7 x 8.4 cm
8 x 10 cm
8.5 x 13.5 cm
9 x 12 cm
Format:
Roll
Sheet
Unit Size:
1 roll
Each
Pack of 10
Pack of 50
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) Format Unit Size
16339601 10 m x 8.5 cm Roll Each
10491541 26.5 cm x 3.75 m Roll 1 roll
10153593 7 x 8.4 cm Sheet Pack of 50
11506345 8 x 10 cm Sheet Pack of 10
10163593 8.5 x 13.5 cm Sheet Pack of 10
10146470 10 x 10 cm Sheet Pack of 10
10094450 15 x 15 cm Sheet Pack of 10
10712731 26 x 26 cm Sheet Pack of 10
10481541 20 x 20 cm Sheet Pack of 10
10593984 9 x 12 cm Sheet Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 16339601 Supplier Merck Supplier No. ISEQ85R
  • ONLINE EXCLUSIVE PRICE
    583.00 €
    524.97 € / Pack of 1
    Save 58.03 €
    9% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Immobilon-PSQ Membrane, PVDF, 0.2μm, 8.5cm x10m roll

For Western blots and protein sequencing

  • Compatible stains: Coomassie brilliant blue, Amido black, India ink, Ponceau-S red, Colloidal gold, CPTS, Toluidine blue, Transillumination, Sypro™ ruby

hydrophobic, transfer, membrane, pvdf

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 10 m
Width (Metric) 8.5 cm
Description Filter code: ISEQ; I mmobilon-PSQ transfer membrane
For Use With (Application) Chemiluminescence, Chromogenic, Radioactive Detection
Binding Capacity Electrostatic, hydrophobic
Color White
Quantity 1
Format Roll
Material PVDF
Pore Size 0.2 μm
Dimensions (LxW) 10 m x 8.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.