missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Hydrophilic PTFE, 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLLHR04NL
Code : 71
Additional Details : Weight : 0.12600kg
Description
Overview of Non-Sterile IC Millex™ Syringe Filters:- Ion chromatography certified
- Low level of IC extractables, optimizing background levels in sensitive IC analyses
- Compatible with both aqueous and organic solutions, offering broad chemical compatibility and flexibility in the lab
Specifications
Yes | |
0.45 μm | |
LH | |
Analytical sample prep | |
HDPE | |
14 bar (200 psi) | |
100Pack | |
Syringe Filter | |
4.0 mm |
PTFE | |
Non-sterile | |
0.1 cm2 | |
<10 µL | |
Female luer-lok™ | |
Male Luer slip, stepped | |
45°C | |
1 mL | |
4.0 mm |