missing translation for 'onlineSavingsMsg'
Learn More

Merck Millicell™ Culture Plate Inserts: PCF

Product Code. 10360832
Change view
Click to view available options
Pore Size:
0.4 μm
3 μm
8 μm
12 μm
Height (Metric):
10.5mm
13mm
Diameter (Metric) Filter:
12mm
30mm
Unit Size:
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Height (Metric) Diameter (Metric) Filter Unit Size
10360832 8 μm 10.5mm 12mm Pack of 50
10208100 0.4 μm 13mm 30mm Pack of 50
10044390 0.4 μm 10.5mm 12mm Pack of 50
10218100 3 μm 10.5mm 12mm Pack of 50
10538822 12 μm 10.5mm 12mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10360832 Supplier Merck Supplier No. PI8P01250
  • ONLINE EXCLUSIVE PRICE
    554.00 €
    484.43 € / Pack of 50
    Save 69.57 €
    12% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for improved cell differentiation and expanded applications involving analytical cell biology

  • Microporous membranes allow access to cell monolayer from both apical and basolateral domains; promote enhanced cell attachment, growth, and differentiation of attachment-dependent and suspension cultures
  • Ready-to-use Milicell inserts fit most 6- or 24-well plates and are easily prepared for SEM and TEM techniques; compatible with standard and fluorescent stains
  • Effective growth area for 12mm diameter inserts, 0.6cm2; and 4.2cm2 for 30mm diameter inserts

  • Don't require an extracellular matrix for attachment-dependent cells
  • Polystyrene housing; supplied sterile and individually blister packed
  • Utilize tissue culture-treated polycarbonate membranes for use in co-culturing applications as well as tumor cell invasion and metastasis studies

Applications:

Transport and permeability studies, co-culture for cell-cell interaction studies, in vitro toxicity testing, tumor cell metastasis studies, and organotypic cultures

TRUSTED_SUSTAINABILITY

Specifications

Culture Area 0.6 cm2
Material Polycarbonate
Pore Size 8 μm
For Use With (Equipment) 24 Well Plate
Diameter (Metric) Filter 12mm
Height (Metric) 10.5mm
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.