missing translation for 'onlineSavingsMsg'
Learn More

Merck Millicell™ EZ Slides

Product Code. 11755254
Change view
Click to view available options
Wells:
4
8
Quantity:
16 Pk.
96 Pk.
Unit Size:
Pack of 16
Pack of 96
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wells Quantity Unit Size
11755254 4 16 Pk. Pack of 16
11765254 8 16 Pk. Pack of 16
11795254 4 96 Pk. Pack of 96
11705264 8 96 Pk. Pack of 96
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11755254 Supplier Merck Supplier No. PEZGS0416
  • ONLINE EXCLUSIVE PRICE
    209.00 €
    193.00 € / Pack of 16
    Save 16.00 €
    7% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Culture, fix, stain, and view cells all in one device

  • Polypropylene wells are resistant to most fixatives—cells may be fixed and stained with wells still attached
  • Breakable tabs for easy well removal—no tools required to remove wells from slide
  • No adhesive used to attach wells to slide
  • No leaky wells
  • Raised corner ridges on lid facilitate stacking of multiple units in the incubator
  • Noncytotoxic and nonpyrogenic
  • Sterile

  • Slide holder (available separately) protects slide from damage

TRUSTED_SUSTAINABILITY

Specifications

Type EZ Slide
Wells 4
Color Clear
Well Material Polypropylene
Culture Area 1.7 cm2/well
Lid Material Polystyrene
Material Glass
Volume (Metric) Working 0.5 to 1.7 mL/Well
For Use With (Application) Simplify your cell analysis by using the Millicell EZ SLIDE glass slide to culture, fix, stain and view your sample all in one device
Sterility Sterile
Quantity 16 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.