missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities.
Quartz Fiber Filters (Type AQFA)
Made of quartz fibers with no glass fibers or binders. Millipore's pure quartz manufacturing process involves a heat treatment step to improve the composition and prevent the filters from reacting with acidic gases, unlike glass fiber filters that can react and cause false readings. This makes quartz filters well suited for measuring heavy metal concentrations and small amounts of particles (such as the US EPA PM 10 ambient air monitoring method).
The quartz filters also exhibit good weight and form stability.
Quartz Fiber Filters (Type AQFA)
Made of quartz fibers with no glass fibers or binders. Millipore's pure quartz manufacturing process involves a heat treatment step to improve the composition and prevent the filters from reacting with acidic gases, unlike glass fiber filters that can react and cause false readings. This makes quartz filters well suited for measuring heavy metal concentrations and small amounts of particles (such as the US EPA PM 10 ambient air monitoring method).
The quartz filters also exhibit good weight and form stability.
Specifications
Specifications
| Airflow Rate | 44.5 L/min/ cm2 |
| Air Resistance | 50 mm of H2O |
| Autoclavable | Autoclavable |
| Color | White |
| Filter Type | Depth Filter |
| Material | Quartz Fiber |
| Sterility | Sterile |
| Flow Rate | 1.6 mL/min/ cm2 |
| For Use With (Application) | Perfect for measuring heavy metal concentrations and small amounts of particles |
| Grade | AQFA |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?