missing translation for 'onlineSavingsMsg'
Learn More

Merck Scepter 2.0 Cytometer Sensors

Product Code. 11502134 Shop All Merck Products
Click to view available options
Aperture Size:
40μm
60μm
Cell Size:
4 to 12μm
8 to 25μm
Particle Size:
3 to 18μm
6 to 36μm
Operating Cycles:
10,000 to 500,000 particles/mL
50,000 to 1,500,000 particles/mL
Unit Size:
Pack of 50
Pack of 500
This item is not returnable. View return policy

Product Code. 11502134

Brand: Merck PHCC40050

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for use with the Scepter 2.0 Automated Handheld Cell Counter (cat. no. PHCC20040). Scepter 2.0 Cytometer Sensors ensure accurate, reproducible counts and eliminate pipetting errors and uneven sample loading. Available in two apertures to count cells between 4 and 25 μm.

  • Engineered with a micro-fabricated, cell-sensing zone that enables discrimination by cell size and cell volume - down to sub-micron and sub-picoliter resolution
  • Has a precision drilled aperture through which cells pass and are counted
  • Counts based on Coulter principle of impedance changes across current established by sensor electrodes
  • Ensures reproducible counts by drawing precisely 50μL of sample into its liquid handling microchannel each time
  • Eliminates pipetting errors and uneven sample loading with precision liquid handling channels
  • 40μm-aperture sensor
    • Able to count cells between 4 and 12μm in diameter and particles between 3 and 17μm
  • 60μm-aperture sensor
    • Able to count cells between 8 and 25μm in diameter and particles between 6 and 36μm
TRUSTED_SUSTAINABILITY

Especificaciones

Product Type Scepter Sensors
Analysis Time <30 sec.
Aperture Size 40μm
Capacity (Metric) 100μL
Cell Size 4 to 12μm
Memory Stores up to 72 counts
Operating Cycles 50,000 to 1,500,000 particles/mL
Particle Size 3 to 18μm
Quantity 50 Pk.
Sample Type CHO cells, HeLa cells and mouse embryonic stem cells, can even be used to count subpopulations in peripheral Blood mononuclear cell preps
Test Methods Automated
For Use With (Application) Counting cells and delivering histrogram profiles of cellular populations
For Use With (Equipment) Scepter 2.0 handheld automated cell counter
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado