missing translation for 'onlineSavingsMsg'
Learn More

Merck SNAP i.d.™ 2.0 Protein Detection System: Mini and Midi Blot Holders

Product Code. 13288309
Change view
Click to view available options
Length (English) Gel:
3.3 in.
5.31 in.
Length (Metric) Gel:
8.4 cm
13.5 cm
Width (English) Gel:
2.95 in.
3.34 in.
Width (Metric) Gel:
7.5 cm
8.5 cm
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Gel Length (Metric) Gel Width (English) Gel Width (Metric) Gel Unit Size
13288309 3.3 in. 8.4 cm 2.95 in. 7.5 cm Pack of 100
13268309 5.31 in. 13.5 cm 3.34 in. 8.5 cm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13288309 Supplier Merck Supplier No. SNAP2BHMN0100
  • ONLINE EXCLUSIVE PRICE
    386.00 €
    348.51 € / Pack of 100
    Save 37.49 €
    9% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mini and midi blot holders for SNAP i.d. 2.0 Protein Detection Systems

For use with EMD Millipore SNAP i.d. 2.0 Protein Detection Systems (Cat. No. SNAP2MM)

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Protein Detection System Mini
Type Blot Holder
Length (English) Gel 3.3 in.
Length (Metric) Gel 8.4 cm
Width (English) Gel 2.95 in.
Width (Metric) Gel 7.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.