missing translation for 'onlineSavingsMsg'
Learn More

Merck Sterivex™ Sterile Pressure-Driven Devices

Product Code. 10490581 Shop All Merck Products
Change view
Click to view available options
Material (Membrane):
PES
PVDF
Pore Size:
0.22 μm
0.45 μm
Outlet Fitting:
Filling bell
Male luer lok
Male nipple
No. per Pack:
10/Pk.
15/Pk.
50/Pk.
Unit Size:
Pack of 10
Pack of 15
Pack of 50
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material (Membrane) Pore Size Outlet Fitting No. per Pack unitSize
10490581 PES 0.22 μm Male nipple 15/Pk. Pack of 15
10470391 PES 0.22 μm Filling bell 10/Pk. Pack of 10
10186370 PES 0.22 μm Male nipple 50/Pk. Pack of 50
10589212 PES 0.22 μm Male luer lok 15/Pk. Pack of 15
10471351 PVDF 0.45 μm Male nipple 50/Pk. Pack of 50
10430971 PVDF 0.22 μm Male nipple 50/Pk. Pack of 50
10034470 PVDF 0.45 μm Male nipple 15/Pk. Pack of 15
10519012 PVDF 0.22 μm Male nipple 15/Pk. Pack of 15
10258280 PVDF 0.22 μm Filling bell 10/Pk. Pack of 10
10616361 PVDF 0.22 μm Male luer lok 15/Pk. Pack of 15
10319880 PVDF 0.45 μm Filling bell 10/Pk. Pack of 10
10626361 PVDF 0.45 μm Male luer lok 15/Pk. Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10490581 Supplier Merck Supplier No. SVGP01015
Discount Lab Supplies
Use promo code 28170
View all promotions
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Minimize contamination risk to filtered solution by direct-dispensing design. Sterivex Sterile Pressure-Driven Devices are ready-to-use units that filter solutions with volumes of 100 to 2000mL. Available in a variety of fittings, pore sizes and membrane types.

  • Sterivex filter units work with syringes, peristaltic pumps or pressure vessels. They eliminate the risk of contamination associated with decanting or pipetting.
  • Sterivex units are designed to dispense into virtually any storage container. The devices are available with different outlet connections (see table).
  • Sterivex filter units can process volumes up to 1,000 mL or 2,000 mL, depending on the type of membrane used in the device. A choice of three different membranes is provided.
  • Filter-sterilize volumes up to 1,000 mL or 2,000 mL, using Sterivex™ pressure-driven filter units (capacity depends on the type of membrane used in the device). With three different membrane options and a variety of outlet connection options, Sterivex™ filters can fit virtually any workflow and dispense into nearly any storage container. Sterivex™ filters work with syringes, peristaltic pumps or pressure vessels and eliminate the risk of contamination associated with decanting or pipetting.

Features & Benefits:

  • Works with a variety of pressure devices including syringes, perstaltic pumps and pressure vessels
  • Comes in multiple membrane types to suit your application needs with capacities up to 2 L

Applications:
Sterilization of Aqueous Solutions

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Connectors Female Luer Lock with upstream vent
Disposable Single-use
Filter Type Express PLUS
Material Copolyester
Material (Membrane) PES
Pore Size 0.22 μm
Sterility Sterile
Filtration Area 10 cm2
Flow Rate ≥650 mL/min (at 0.7 bar 25°C)
For Use With (Application) Fast flow andlow protein binding sterilization of aq. Soln.
Max. Inlet Pressure 45 psi
No. per Pack 15/Pk.
Outlet Fitting Male nipple
Outlet Style Male nipple
Temperature (English) Operating 113°F
Temperature (Metric) Operating 45°C
Type Bottle Top Filter
Volume (Metric) 1 mL
Height (English) 2.6 in.
Height (Metric) 6.7 cm
Diameter (English) 0.66 in.
Diameter (Metric) 1.7 cm
Diameter (Metric) Filter 1.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.