missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ EMEA Series 3-Position Extraction Mantle With Stirring

Product Code. 11732923
Change view
Click to view available options
Capacity (Metric):
3 x 1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11732923 3 x 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11732923 Supplier Electrothermal™ Supplier No. 0307622
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heats multiple round bottom flasks simultaneously with the added functionality of magnetic stirring. Electrothermal™ EMEA Series 3-Position Extraction Mantle With Stirring includes a vented case with unique air flow to ensure the outer case remains safe to touch.

  • Individual built-in solid state electronic controls enable easy regulation of heater, while removing sparking associated with mechanical switching
  • Three 12.7mm diameter support rods are included
  • Round bottom flask capacity from 100mL to 1000mL at all positions
  • Top cover is polypropylene and external surfaces are powder coated giving good general chemical resistance
  • Coiled heating element is suspended within a thermal insulating cartridge to provide maximum heat transfer and support
  • Earth (ground) screen encloses the heater for added safety
  • Individual heater cartridges are replaceable
  • Neon lights indicate when power is on and supplied to heaters and, if applicable, supplied to stirrers
  • Allow the solution to be stirred and heated simultaneously
  • Provide stirring speeds of between 50 to 1000rpm
  • One stirring control operates each set of three recesses

Specifications

Capacity (Metric) 3 x 1000 mL
Dimensions (L x W x H) 285 x 755 x 130mm
Voltage 230 V
Material Polypropylene top/Powder-coated aluminum
Ports 3 recesses
Power Supply Details UK and EU plug
Speed 50 to 1000rpm
Wattage 940W
Weight (Metric) Shipping 8.4kg
Temperature (Metric) 450°C
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.