missing translation for 'onlineSavingsMsg'
Learn More

3M™ Emphaze™ AEX Series Hybrid Purifier, BV8R, Sanitary

Product Code. 16608687
Change view
Click to view available options
Diameter (Metric):
7.7 cm
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
16608687 7.7 cm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16608687 Supplier 3M™ Supplier No. EMP303AEX020R
Add to basket
Add to basket
This item is not returnable. View return policy

The single-use AEX Hybrid Purifier removes impurities in biopharmaceutical process streams such as DNA, host cell proteins (HCP) and viruses.

Remove impurities in biopharmaceutical process streams such as DNA, host cell proteins (HCP) and viruses with our all-synthetic, single-use 3M™ Emphaze AEX Hybrid Purifier. The composite purification media is comprised of three primary components: anion exchange nonwoven, microporous membrane, and membrane support. The anion exchange media is composed of four layers of polypropylene nonwoven with a covalently-attached quaternary ammonium functional polymer.

The bioburden reduction membrane is a highly asymmetric polyamide membrane which has nine zones of decreasing pore size, spanning approximately a 20 X range, and terminating with a 0.2 μm rated qualifying layer. This is followed by a polypropylene nonwoven used as a support layer in the capsule. A full support package is available for 3M™ Emphaze AEX Hybrid Purifiers. This package includes Installation and Operation Guides, a Certificate of Quality and a Regulatory Support File.

The two primary capsule configurations for the Emphaze AEX Hybrid Purifier are the Laboratory and Scale-up capsules.

  • Laboratory capsule (BV8) has an 8 mL bed volume
  • Scale-up capsules are constructed from a lenticular media cell design having bed volumes of 120 mL and 360 mL (BV120 and BV360 respectively)
  • Production capsules are scaled to meet your manufacturing requirements and utilize manifolds in a holder for ease of use

Specifications

Autoclavable Autoclavable
Filter Type Filter Capsule
Flow Rate 8 mL/min.
For Use With (Application) Bioburden Reduction, Cell Culture Clarification, Chromatography and Column Protection
Inlet Style 3/4 in. Sanitary Connectors
No. per Case 2
Outlet Style 3/4 in. Sanitary Connectors
Temperature (English) Operating 104°F
Temperature (Metric) Operating 40°C
Width (English) 3 in.
Width (Metric) 7.7 cm
Height (English) 3.5 in.
Height (Metric) 8.8 cm
Diameter (English) 3 in.
Diameter (Metric) 7.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.