missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Empty Centrifuge Tubes for QuEChERS

Product Code. 30117600 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
2 mL
15 mL
50 mL
Color:
Blue screw cap
Clear screw cap
Quantity:
500
1000
Unit Size:
Pack of 1000
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Quantity unitSize
30117600 2 mL Clear screw cap 1000 Pack of 1000
30117599 15 mL Blue screw cap 500 Pack of 500
30117601 50 mL Blue screw cap 500 Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30117600 Supplier Thermo Scientific™ Supplier No. 60106CT2
Estimated Shipment: 06-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Empty Thermo Scientific™ Centrifuge Tubes for QuEChERS sample preparation are ideal for handling your QuEChERS samples. They come with screw caps for secure sealing, and are packaged separately.

Thermo Scientific™ Empty Centrifuge Tubes for QuEChERS sample preparation provide a reliable solution for your sample preparation needs. Featuring screw caps, these tubes help ensure secure sealing, and are designed for easy handling to fit your centrifugation needs.

  • Compatible with QuEChERS sample preparation
  • For use in centrifuges
  • Secure sealing with screw caps
  • Ideal for precise and efficient analysis of pesticides in foods
TRUSTED_SUSTAINABILITY

Specifications

Base Material Polypropylene
Description Empty Centrifuge Tubes for QuEChERS
For Use With (Application) QuEChERS
Type QuEChERS Sample Prep
Volume (Metric) 2 mL
Quantity 1000
Color Clear screw cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.