missing translation for 'onlineSavingsMsg'
Learn More

Ansell ENCORE™ Latex Acclaim Surgical Gloves

Product Code. 17813702 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17813702 6 50 pairs
17873792 7 50 pairs
17883802 7.5 50 pairs
17803612 8.5 50 pairs
17853612 9 50 pairs
17803812 8 50 pairs
17853692 6.5 50 pairs
17893632 5.5 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.
Product Code. 17813702 Supplier Ansell Supplier No. 330100060
  • ONLINE EXCLUSIVE PRICE
    64.05 €
    48.09 € / 50 pairs
    Save 15.96 €
    24% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.

Powder-free, latex surgical gloves with a comfortable fit and feel for reduced hand muscle effort during surgery.

  • ASTM D3577, ASTM D6978 certified
  • Proprietary glove formulation delivers a soft and sensitive yet robust surgical glove
  • Unique, anti-slip smooth external surface treatment for good instrument handling and grip
  • DERMASHIELD™ Technology internal coating facilitates dry and damp donning as well as intra-operative changes
  • Tested for use with chemotherapy drugs

Specifications

Certifications/Compliance ASTM D3577, ASTM D6978, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 8.27 ±0.79 mil
Finger Thickness (Metric) 0.21 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 7.87 ±0.79 mil
Palm Thickness (Metric) 0.2 ±0.02 mm
Powdered Powder Free
Size 6
Sterility Sterile
Thickness (English) 7.87 ±0.79 mil
Thickness (Metric) 0.2 ±0.02 mm
Model ENCORE-330100
Length (English) 11.6 in.
Length (Metric) 295 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.